Beli Senter Kepala Luby 100 Watt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO LED Headlight Aluminum Heavy Duty (Senter Kepala)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

    TRUSCO LED Headlight Aluminum Heavy Duty (Senter Kepala)
    Deskripsi:
    Battery cannot be replaced.
    atribut:
    • Accessories: Headband
    • Body Material: Aluminium, Plastic
    • Color (Body): Red
    • Dimensions (Width W x Depth D x Height H) (mm): 58x40x45
    • Light Source: LED1 Ball 1W
    • Lighting Time: Strength: about 10 hours, Weak: about 40 hours, Flashing: about 22 hours (when using alkaline batteries)
    • Power: AAA Batteries x 3 (not Included)
    • Total Luminous Flux (Lm): 51
  2. Kenmaster Senter Baterai Aluminium Mini LED (Senter)
    Mulai

    Rp45.900

    Kenmaster Senter Baterai Aluminium Mini LED (Senter)
    atribut:
    • Material: Alumunium Alloy
    • Color: Random Color
    • Size (cm): 11
  3. TRUSCO LED Aluminum Flashlight (Senter)
    Mulai

    Rp479.900

    TRUSCO LED Aluminum Flashlight (Senter)
    atribut:
    • Caution: Battery cannot be replaced.
  4. TRUSCO Rechargeable LED Flashlight (Senter)
    Mulai

    Rp3.799.900

    TRUSCO Rechargeable LED Flashlight (Senter)
    atribut:
    • Accessories: AC adapter, 12V car charger, nylon bag
    • Specification: Drip proof (IPx4)
    • Overall Length (mm): 140
    • Weight (g): 146
    • Power: Lithium-ion rechargeable battery (included)
    • Total Luminous Flux (Lm): 335
    • Body Material: Aluminium
    • Charging Time (hour): 3
    • Outer Diameter d (mm): 35.5
  5. Pelican Flashlight LED (Senter)
    Mulai

    Rp599.900

    Pelican Flashlight LED (Senter)
    Deskripsi:
    Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
  6. OLIGHT Headlamp
    Mulai

    Rp1.499.900

    OLIGHT Headlamp
    Deskripsi:
    Olight HS2 adalah senter kepala / headlamp yang dirancang khusus untuk olahraga ekstrim dan berjalan. Senter kepala ini memiliki maksimum output 400 lumens. Headlamp ini memiliki dua LED, yang menyediakan pencahayaan jarak dekat sekitar anda dan sinar jarak jauh yang lebih fokus. Baterai Lipo yang dapat diisi ulang memiliki daya 2000mAh dan mendukung waktu penggunaan hingga 18 jam. Senter kepala Olight HS2 juga dilengkapi indikator baterai rendah yang dapat didengar bila baterai mencapai kapasitas 10%, sehingga anda akan selalu tahu tingkat baterai anda tanpa harus melepasnya. HS2 adalah headlamp untuk olahraga aktif dengan desain ringan, performa tinggi, dan waktu penggunaan yang panjang. Aksesoris: - Senter kepala Olight HS2 - Baterai LIPO 2000mAh 3.7V - Tali kepala - Case - Penggantian kabel klip - Kabel mikro-USB 1,5 meter - Instruksi manual
  7. monotaro LED Headlight Brightness 350Lm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    monotaro LED Headlight Brightness 350Lm
    Deskripsi:
    It is an LED headlight which can adjust the brightness to 100Lm and 350Lm.. For inspection work at production line and construction siteDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Total Luminous Flux (Lm): Strong: 350 / Weak: 100
    • Color (Body): black
    • Light source color: White
    • Light Source: LED
    • Color: Black
    • Protection Class: IPX7
    • Brightness (Lm): Strong: 350 / Weak: 100
    • Continuous Lighting Time (hour): Strong: 1.3 / Weak: 7
    • Dimensions, Width W x Height H x Depth D (mm): 64×45×44
    • Irradiation Distance (m): 34
    • Light Angle: 90°
    • Lighting Type: strength
    • Material (Main Unit): Aluminium Alloy
    • Maximum Lighting Time: Strong: 1.3 hours / Weak: 7 hours
    • Power Supply Type: Battery operated
    • Suitable Battery: AAA batteries x 3 (sold separately)
    • Type of Illumination: Floodlight
    • Water Resistant: IPX7
  8. Fenix Headlamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

    Fenix Headlamp
    Deskripsi:
    HM50R is a rechargeable headlamp, built tough to withstand cold temperatures. It is fitted with a white light LED featuring 4 output levels. The side switch in the lamp head controls all functions and is easily operated for various lighting demands. The lamp emits a max output of 500 lumens with a max beam distance of up to 80 meters, and a max runtime of 128 hours. All of the following features: IP68 rating, cold-resistance, full-metal housing, semi-sealed holder(headlamp holder can be removed), sweat-channeling headband, compatibility with 16340 and CR123A batteries, handy and compact size, plus the ability to use the headlamp as a mini flashlight, make this multipurpose headlamp really suitable for high altitude climbing and long distance hiking in rigid environments.
  9. KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp759.900

    KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)
    Deskripsi:
    Gunakan tempat sampah 240 liter dari Krisbow ini untuk menjaga area di sekitar Anda tetap bersih dan bebas sampah. Dengan bahan plastik dan dilengkapi roda, tempat sampah ini mudah untuk dipindahkan dan dibersihkan. Tempat sampah ini juga dilengkapi dengan handle yang ergonomis untuk memudahkan saat akan mengangkut sampah. Cocok ditempatkan di area umum ataupun luar ruangan.
    atribut:
    • Capacity (L): 120
    • Dimensions (mm): 560x490x890
    • Lid Type: with Pedal
    • Material: HDPE
    • Lid Color: Yellow
  10. GENTOS LED HeadLight CB Series
    Mulai

    Rp439.900

    GENTOS LED HeadLight CB Series
    Deskripsi:
    -Equipped with a collimator lens that projects light far.-A standard headlight with excellent cost performance.-Test Battery-2m drop resistant
  11. KOD Digital Level (Waterpass Digital)
    Mulai

    Rp1.499.900

    KOD Digital Level (Waterpass Digital)
    Deskripsi:
    -Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.
    atribut:
    • Dimensions: 135x210x30mm
    • Nominal Dimension: 125mm
    • Angular Precision: Within 100mm±0.1mm
  12. Camelion Head Light
    Mulai

    Rp65.900

    Camelion Head Light
    Deskripsi:
    - Powerfull LED-Up to 200 Lumens - 4 lighting Mode - Light Source : 5W XP-G LED and 2x3W COB - Touch Switch - simple and easy to use - Continue Operating Time : Up to 3.5 Hours - Power Source : 3 x AAA (include).
  13. GENTOS Headlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  14. Philips LED Bulb (Lampu Bohlam)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp39.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  15. monotaro Headlight COB
    Rating:
    100% of 100
    (1)
    Mulai

    Rp87.900

    monotaro Headlight COB
    Deskripsi:
    Production line maintenance, car maintenance, construction sites, warehouse operations, such as in truck bed work
    atribut:
    • Material: Body: nylon, ABS, lens: PC
    • Use battery: AAA batteries x 3 (optional)
    • Waterproof Protection Grade: IP-X3
    • Total Luminous Flux (Lm): 150-75
    • Dimensions (Width W x Height H x Depth D) (mm): 690 x 400 x 440
    • Irradiation Angle: 107.8 degrees
    • Irradiation Distance (m): About 22
    • Light Source: 3W COB LED
    • Lighting System: High / Low / Flashing
  16. SEKAI Stand Fan (Kipas Angin)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp219.900

    SEKAI Stand Fan (Kipas Angin)
    Deskripsi:
    Kipas Angin Tornado Tumpu SEKAI HSN 1038 adalah produk kipas angin tumpu dengan ukuran 25cm (10inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari aluminium. Dilengkapi dengan 3 pengatur kecepatan, hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Fitur :- Kipas Angin Tumpu Performa Tinggi 25cm (10inch)- 3 Pengatur Kecepatan- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh- Tinggi Kipas Dapat Diatur- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisik
    atribut:
    • Frequency (Hz): 50
  17. Kenmaster Plas Chamois (Lap Kanebo)
    Rating:
    97% of 100
    (21)
    Mulai

    Rp12.900

    Kenmaster Plas Chamois (Lap Kanebo)
    Deskripsi:
    Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
Daftar Harga Senter Kepala Luby 100 Watt Terbaru October 2026
TRUSCO LED Headlight Aluminum Heavy Duty (Senter Kepala)Rp769.900
Kenmaster Senter Baterai Aluminium Mini LED (Senter)Rp45.900
TRUSCO LED Aluminum Flashlight (Senter)Rp479.900
TRUSCO Lampu LED Aluminium (Senter)Rp46.900
TRUSCO Rechargeable LED Flashlight (Senter)Rp3.799.900
Camelion Senter LEDRp29.900
Pelican Flashlight LED (Senter)Rp599.900
OLIGHT HeadlampRp1.499.900
monotaro LED Headlight Brightness 350LmRp429.900
Fenix HeadlampRp669.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)